Shop All V-Belts
Dayton
3V425 V-Belt, 42-1/2" Outside Length, 3/8" Top Width, 1 Ribs
Mfr # 13V713
Zoro # G4963007
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section 3V
- Industry Number 3V425
- Number of Ribs 1
- Top Width 3/8"
- Outside Length 42-1/2"
Product Information
Dimensions
Top Width | 3/8" |
Outside Length | 42-1/2" |
Belt Trade Size | 3V |
Details
Description
V-Belt, Belt Material Polyester Cords, Rubber, Edge Construction Wrapped, Industry Number 3V425, Number of Bands 1, Outside Length 42.5 in, Reinforcing Cord Material Polyester, Thickness 0.313 in, Top Width 0.375 in, Belt Trade Size 3V, V-Belt Type Wedge, Maximum Operating Temperature 194 Degrees F, Minimum Operating Temperature -22 Degrees F, Resistance Properties Heat Resistant, Oil Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 1/2 Hose Clamp 40 Hose Clamps by X1 Tools (X1E-CON-CLA-HOS-0500x40)
- SPX HPU, Single Acting, 1.6 GPM, 3 qt., Poly (251001)
- ARO Control Package (59809)
- CENTURY Evaporative Cooler Motor, 1-1/2 In. L (SVB2074HV1)
- DAYTON 5L820 V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (5L820)
- DAYTON 3V1250 V-Belt, 125" Outside Length, 3/8" Top Width, 1 Ribs (13V732)
- DAYTON 4L240 V-Belt, 24 in Outside Length, 1/2 in Top Width, 5/16 in Thick, 1 Ribs (4L240)
- DAYTON 5L280 V-Belt, 28" Outside Length, 21/32" Top Width, 1 Ribs (5L280)
- DAYTON 5/5V1320 Banded V-Belt, 132-3/4" Outside Length, 3-1/8" Top Width, 5 Ribs (13G027)
- DAYTON 4L750 V-Belt, 75" Outside Length, 1/2" Top Width, 1 Ribs (4L750)
- MITSUBOSHI Metric V-Belt SPA Type, 12.7mm x 1207mm (SPA1207)
- Dayton V-Belts