Shop BESTORQ

CC175 179 in Outside Length, 7/8 in Top Width, 1 Ribs

  • Mfr # CC175

  • Zoro # G806412226


product price:  $104.99
/ea
Free Shipping & Returns

Key Features

V-Belt Type
Double Side V Belt
Industry Number
CC175
Number of Ribs
1
Top Width
7/8 in
Outside Length
179 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CC175
Zoro #
G806412226
UPC #
-
Country of Origin
China

Dimensions

Top Width
7/8 in
Outside Length
179 in
Inside Length
Inside Length-175 in
Height
11/16 in

Details

V-Belt Type
Double Side V Belt
Industry Number
CC175
Number of Ribs
1
Material
Rubber
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Weight
3.6925
For Use With
Heavy Duty General Application

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-7/8 in
Material-Rubber
Outside Length-179 in
Height-11/16 in
Number of Ribs-1
3.6925
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.