Shop BESTORQ
See all product information
Double Side Timing Belt Model D1100H387 - 110 in Outside Length - 3.87 in Top Width
Mfr # D1100H387
Zoro # G503642766
product price:Â $427.99
/ea
Free Shipping & Returns
Key Features
Top Width
3.87 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D1100H387
Zoro #
G503642766
UPC #
-
Country of Origin
China
Dimensions
Top Width
3.87 in
Height
0.23 in
Belt Trade Size
H
Pitch Length
110 in
Details
Features
Oil, Heat and crack resistant, 5 years of shelf life
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Standards
RMA
Weight
61.7 lbs.
Storage Temp.
40F-100F
Banded Belt
No
Number of Teeth
220
Pitch
1/2 in
Item
Timing Belt
Industry Number
D1100H387
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 3.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 110 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.