Shop BESTORQ
See all product information
Create Account
Double Side Timing Belt Model D1250H075 - 125 in Outside Length - 0.75 in Top Width
Mfr # D1250H075
Zoro # G803644842
product price:Â $123.99
/ea
Free Shipping & Returns
Key Features
Top Width
0.75 in
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Weight
13.6 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
D1250H075
Zoro #
G803644842
UPC #
-
Country of Origin
China
Dimensions
Top Width
0.75 in
Height
0.23 in
Belt Trade Size
H
Pitch Length
125 in
Details
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Weight
13.6 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Standards
RMA
Application
Heavy Duty General Application
Storage Temp.
40F-100F
Banded Belt
No
Tooth Shape
Trapezoidal
Pitch
1/2 in
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Number of Teeth
250
Belt Coating
Nylon
Industry Number
D1250H075
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.75 inches Material: Rubber Number of Ribs: 1 Pitch Length: 125 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.