Shop BESTORQ
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Double Side Timing Belt Model D1700H670 - 170 in Outside Length - 6.7 in Top Width
Mfr # D1700H670
Zoro # G503641813
product price:Â $1,108.99
/eaKey Features
Top Width
6.7 in
Gearbelt Type
Double Side Timing Belt
Height
0.23 in
Number of Ribs
1
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D1700H670
Zoro #
G503641813
UPC #
-
Country of Origin
China
Dimensions
Top Width
6.7 in
Height
0.23 in
Pitch Length
170 in
Belt Trade Size
H
Details
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Standards
RMA
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
165.1 lbs.
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Reinforcing Cord Material
Fiberglass
Industry Number
D1700H670
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Pitch
1/2 in
Belt Coating
Nylon
Tooth Shape
Trapezoidal
Tooth Location
Two Sides
Number of Teeth
340
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 6.7 inches Material: Rubber Number of Ribs: 1 Pitch Length: 170 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.