
Double Side Timing Belt Model D285L760 - 28.5 in Outside Length - 7.6 in Top Width
Mfr # D285L760
Zoro # G503639827
product price:Â $260.99
/ea
Free Shipping & Returns
Key Features
Top Width
7.6 in
Number of Ribs
1
Weight
10.7 lbs.
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D285L760
Zoro #
G503639827
UPC #
-
Country of Origin
China
Dimensions
Top Width
7.6 in
Height
0.18 in
Pitch Length
28.5 in
Belt Trade Size
L
Details
Number of Ribs
1
Weight
10.7 lbs.
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Coating
Nylon
Industry Number
D285L760
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
76
Tooth Location
Two Sides
Pitch
3/8 in
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.6 inches Material: Rubber Number of Ribs: 1 Pitch Length: 28.5 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.