Shop BESTORQ
See all product information
Double Side Timing Belt Model D345L1500 - 34.5 in Outside Length - 15 in Top Width
Mfr # D345L1500
Zoro # G403642132
product price:Â $579.99
/ea
Free Shipping & Returns
Key Features
Top Width
15 in
Gearbelt Type
Double Side Timing Belt
Height
0.18 in
Weight
25.5 lbs.
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D345L1500
Zoro #
G403642132
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 in
Height
0.18 in
Belt Trade Size
L
Pitch Length
34.5 in
Details
Gearbelt Type
Double Side Timing Belt
Weight
25.5 lbs.
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Application
Heavy Duty General Application
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Number of Teeth
92
Item
Timing Belt
Pitch
3/8 in
Tooth Location
Two Sides
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
D345L1500
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 15 inches Material: Rubber Number of Ribs: 1 Pitch Length: 34.5 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.