Shop BESTORQ

Double Side Timing Belt Model D3500-14M-125 - 137.8 in Outside Length - 4.92 in Top Width

  • Mfr # D3500-14M-125

  • Zoro # G003618193


product price:  $1,767.99
/ea
Free Shipping & Returns

Key Features

Belt Trade Size
D14M
Industry Number
D3500-14M-125
Tooth Shape
Curvilinear
Tooth Location
Two Sides
Top Width
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D3500-14M-125
Zoro #
G003618193
UPC #
-
Country of Origin
China

Dimensions

Belt Trade Size
D14M
Top Width
125 mm
Pitch Length
3500 mm
Height
0.58 in

Details

Industry Number
D3500-14M-125
Tooth Shape
Curvilinear
Tooth Location
Two Sides
Pitch
14 mm
Number of Teeth
250
Belt Material
Chloroprene Polymer, Neoprene
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Temp. Range
-30 Degrees F to 160 Degrees F
Application
Heavy Duty General Application
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Weight
5.9 lbs.
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Item
Timing Belt
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 4.92 inches Material: Rubber Number of Ribs: 1 Pitch Length: 137.8inches Depth: inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.