Shop BESTORQ
See all product information
Double Side Timing Belt Model D4400-8M-50 - 173.23 in Outside Length - 1.97 in Top Width
Mfr # D4400-8M-50
Zoro # G803618164
product price:Â $535.99
/ea
Free Shipping & Returns
Key Features
Top Width
50 mm
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D4400-8M-50
Zoro #
G803618164
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Height
0.325 in
Pitch Length
4400 mm
Belt Trade Size
D8M
Details
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Application
Heavy Duty General Application
Standards
RMA
Weight
2 lbs.
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Banded Belt
No
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Item
Timing Belt
Industry Number
D4400-8M-50
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Number of Teeth
550
Pitch
8 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.97 inches Material: Rubber Number of Ribs: 1 Pitch Length: 173.23inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.