Shop BESTORQ

Double Side Timing Belt Model D465L062 - 46.5 in Outside Length - 0.62 in Top Width

  • Mfr # D465L062

  • Zoro # G503643398


product price:  $37.89
/ea

Key Features

Top Width
0.62 in
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.5 lbs.
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D465L062
Zoro #
G503643398
UPC #
-
Country of Origin
China

Dimensions

Top Width
0.62 in
Height
0.18 in
Belt Trade Size
L
Pitch Length
46.5 in

Details

Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1.5 lbs.
Number of Ribs
1
Standards
RMA
Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Banded Belt
No
Storage Temp.
40F-100F
Tooth Location
Two Sides
Tooth Shape
Trapezoidal
Item
Timing Belt
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Number of Teeth
124
Pitch
3/8 in
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Industry Number
D465L062

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 0.62 inches Material: Rubber Number of Ribs: 1 Pitch Length: 46.5 inches Depth: 0.09 inches Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.