
Shop BESTORQ
See all product information
Double Side Timing Belt Model D580H787 - 58 in Outside Length - 7.87 in Top Width
Mfr # D580H787
Zoro # G803645528
product price:Â $459.99
/ea
Free Shipping & Returns
Key Features
Top Width
7.87 in
Weight
66.2 lbs.
Height
0.23 in
Number of Ribs
1
Application
Heavy Duty General Application
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D580H787
Zoro #
G803645528
UPC #
-
Country of Origin
China
Dimensions
Top Width
7.87 in
Height
0.23 in
Belt Trade Size
H
Pitch Length
58 in
Details
Weight
66.2 lbs.
Number of Ribs
1
Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Tooth Location
Two Sides
Number of Teeth
116
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Industry Number
D580H787
Pitch
1/2 in
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 7.87 inches Material: Rubber Number of Ribs: 1 Pitch Length: 58 inches Depth: 0.09 inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.