
Shop BESTORQ
See all product information
Double Side Timing Belt Model D840-8M-75 - 33.07 in Outside Length - 2.95 in Top Width
Mfr # D840-8M-75
Zoro # G003619077
product price:Â $151.99
/ea
Free Shipping & Returns
Key Features
Top Width
75 mm
Standards
RMA
Height
0.325 in
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D840-8M-75
Zoro #
G003619077
UPC #
-
Country of Origin
China
Dimensions
Top Width
75 mm
Height
0.325 in
Pitch Length
840 mm
Belt Trade Size
D8M
Details
Standards
RMA
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Application
Heavy Duty General Application
Weight
2 lbs.
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Banded Belt
No
Tooth Location
Two Sides
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Number of Teeth
105
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Industry Number
D840-8M-75
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 2.95 inches Material: Rubber Number of Ribs: 1 Pitch Length: 33.07inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.