
Double Side Timing Belt Model D856-8M-50 - 33.7 in Outside Length - 1.97 in Top Width
Mfr # D856-8M-50
Zoro # G803617532
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Top Width
50 mm
Height
0.325 in
Standards
RMA
Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D856-8M-50
Zoro #
G803617532
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Height
0.325 in
Belt Trade Size
D8M
Pitch Length
856 mm
Details
Standards
RMA
Application
Heavy Duty General Application
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
1 lbs.
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
D856-8M-50
Pitch
8 mm
Item
Timing Belt
Number of Teeth
107
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing. Top Width: 1.97 inches Material: Rubber Number of Ribs: 1 Pitch Length: 33.7inches Depth: inches Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.