Shop BESTORQ

Timing Belt Model 1070H819 107 in Effective length and 819 in Top Width

  • Mfr # 1070H819

  • Zoro # G007393867


product price:  $601.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Inside Length
107 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1070H819
Zoro #
G007393867
UPC #
-
Country of Origin
China

Dimensions

Inside Length
107 in
Pitch Length
107 in
Belt Trade Size
H
Top Width
8.19 in

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
24.18
Standards
RMA
Gearbelt Type
Timing Belt
Color
BLACK
Item
Timing Belt
Tooth Shape
Trapezoidal
Industry Number
1070H819
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Number of Teeth
214
Belt Coating
Nylon
Pitch
0.5 in
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer

Description

Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.