Shop BESTORQ

Double Sided 14M timing belts

  • Mfr # 1806-D14M-150

  • Zoro # G006412712


product price:  $2,150.99
/ea
Free Shipping & Returns

Key Features

Top Width
150 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1806-D14M-150
Zoro #
G006412712
UPC #
-
Country of Origin
China

Dimensions

Top Width
150 mm
Height
0.59 in
Pitch Length
1806 mm
Belt Trade Size
D14M

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Weight
7.97
Standards
RMA
Temp. Range
-30 F to 160 F
Number of Ribs
1
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Number of Teeth
129
Tooth Location
Two Sides
Industry Number
1806-D14M-150
Belt Coating
Nylon
Pitch
14 mm
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-1806 mm (71.1 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -129
Pitch-0.55 in
7.97
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.