Shop BESTORQ

Double Sided 14M timing belts

  • Mfr # 2506-D14M-100

  • Zoro # G306415451


product price:  $1,701.99
/ea
Free Shipping & Returns

Key Features

Top Width
100 mm
Standards
RMA
Weight
7.37
Number of Ribs
1
Height
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2506-D14M-100
Zoro #
G306415451
UPC #
-
Country of Origin
China

Dimensions

Top Width
100 mm
Height
0.59 in
Pitch Length
2506 mm
Belt Trade Size
D14M

Details

Standards
RMA
Weight
7.37
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Storage Temp.
40F-100F
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Belt Coating
Nylon
Number of Teeth
179
Maximum Operating Temperature
160 Degrees F
Pitch
14 mm
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Industry Number
2506-D14M-100

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-2506 mm (98.66 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -179
Pitch-0.55 in
7.37
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.