Shop BESTORQ
See all product information
Double Sided 14M timing belts
Mfr # 910-D14M-20
Zoro # G706415563
product price:Â $146.99
/ea
Free Shipping & Returns
Key Features
Top Width
20 mm
Standards
RMA
Number of Ribs
1
Height
0.59 in
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
910-D14M-20
Zoro #
G706415563
UPC #
-
Country of Origin
China
Dimensions
Top Width
20 mm
Height
0.59 in
Belt Trade Size
D14M
Pitch Length
910 mm
Details
Standards
RMA
Number of Ribs
1
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
0.53
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Industry Number
910-D14M-20
Reinforcing Cord Material
Fiberglass
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Number of Teeth
65
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Tooth Location
Two Sides
Pitch
14 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-910 mm (35.83 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -65
Pitch-0.55 in
0.53
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-910 mm (35.83 in)
Height-0.59 in
Number of Ribs-1
Number of Teeth -65
Pitch-0.55 in
0.53
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.