Shop BESTORQ
Additional $130.00 delivery surcharge applies per item.
See details
See all product information
Timing Belt Model 535H1619 535 in Effective length and 1619 in Top Width
Mfr # 535H1619
Zoro # G407421344
product price:Â $590.99
/eaKey Features
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
23.78
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
535H1619
Zoro #
G407421344
UPC #
-
Country of Origin
China
Dimensions
Inside Length
53.5 in
Pitch Length
53.5 in
Top Width
16.19 in
Belt Trade Size
H
Details
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
23.78
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Color
BLACK
Item
Timing Belt
Tooth Shape
Trapezoidal
Tooth Location
One Side
Belt Material
Neoprene/Chloroprene Polymer
Pitch
0.5 in
Number of Teeth
107
Reinforcing Cord Material
Fiberglass
Industry Number
535H1619
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Description
Heavy duty Timing Belts made with Flexible Neoprene backing material and fiberglass tensile cords for reinforcement High quality materials make the belts resistent to high temperature and have been tested for highly wear resistance performance All belts exceed USA RMA standard IP24 rating levels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.