Shop BESTORQ

Double Sided 5M timing belts, 1130-D5M-100

  • Mfr # 1130-D5M-100

  • Zoro # G406400678


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Top Width
100 mm
Number of Ribs
1
Banded Belt
No
Standards
RMA
Height
0.21 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1130-D5M-100
Zoro #
G406400678
UPC #
-
Country of Origin
China

Dimensions

Top Width
100 mm
Height
0.21 in
Pitch Length
1130 mm
Belt Trade Size
D5M

Details

Number of Ribs
1
Banded Belt
No
Standards
RMA
Temp. Range
-30 F to 160 F
Weight
1.66
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Pitch
5 mm
Industry Number
1130-D5M-100
Number of Teeth
226
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-1130 mm (44.49 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -226
Pitch-0.19 in
1.66
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.