Shop BESTORQ
See all product information
Double Sided 5M timing belts, 1135-D5M-85
Mfr # 1135-D5M-85
Zoro # G906400574
product price:Â $329.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm
Banded Belt
No
Storage Temp.
40F-100F
Weight
1.4195
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1135-D5M-85
Zoro #
G906400574
UPC #
-
Country of Origin
China
Dimensions
Top Width
85 mm
Height
0.21 in
Pitch Length
1135 mm
Belt Trade Size
D5M
Details
Banded Belt
No
Storage Temp.
40F-100F
Weight
1.4195
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Standards
RMA
Tooth Location
Two Sides
Number of Teeth
227
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Industry Number
1135-D5M-85
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1135 mm (44.69 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -227
Pitch-0.19 in
1.4195
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-1135 mm (44.69 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -227
Pitch-0.19 in
1.4195
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.