Shop BESTORQ
See all product information
Double Sided 5M timing belts, 1250-D5M-50
Mfr # 1250-D5M-50
Zoro # G906400987
product price:Â $211.99
/ea
Free Shipping & Returns
Key Features
Top Width
50 mm
Number of Ribs
1
Standards
RMA
Weight
2.68
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1250-D5M-50
Zoro #
G906400987
UPC #
-
Country of Origin
China
Dimensions
Top Width
50 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
1250 mm
Details
Number of Ribs
1
Standards
RMA
Weight
2.68
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Industry Number
1250-D5M-50
Tooth Shape
HTD Curvilinear
Number of Teeth
250
Belt Coating
Nylon
Item
Timing Belt
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1250 mm (49.22 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-1250 mm (49.22 in)
Number of Teeth -250
Pitch-5
2.68
Oil and Heat resistant
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1250 mm (49.22 in)
Height-0.21 in
Number of Ribs-1
Pitch Length-1250 mm (49.22 in)
Number of Teeth -250
Pitch-5
2.68
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.