Shop BESTORQ

Double Sided 5M timing belts, 1450-D5M-09

  • Mfr # 1450-D5M-09

  • Zoro # G906426338


product price:  $47.49
/ea

Key Features

Top Width
9 mm
Standards
RMA
Storage Temp.
40F-100F
Weight
0.1917
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1450-D5M-09
Zoro #
G906426338
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.21 in
Pitch Length
1450 mm
Belt Trade Size
D5M

Details

Standards
RMA
Storage Temp.
40F-100F
Weight
0.1917
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Industry Number
1450-D5M-09
Tooth Shape
HTD Curvilinear
Number of Teeth
290
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Pitch
5 mm
Tooth Location
Two Sides
Item
Timing Belt
Reinforcing Cord Material
Fiberglass

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-1450 mm (57.09 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -290
Pitch-0.19 in
0.1917
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.