
Double Sided 5M timing belts, 1790-D5M-150
Mfr # 1790-D5M-150
Zoro # G406414569
product price:Â $908.99
/ea
Free Shipping & Returns
Key Features
Top Width
150 mm
Weight
3.945
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Storage Temp.
40F-100F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1790-D5M-150
Zoro #
G406414569
UPC #
-
Country of Origin
China
Dimensions
Top Width
150 mm
Height
0.21 in
Pitch Length
1790 mm
Belt Trade Size
D5M
Details
Weight
3.945
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Teeth
358
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
1790-D5M-150
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Maximum Operating Temperature
160 Degrees F
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-1790 mm (70.47 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -358
Pitch-0.19 in
3.945
Oil and Heat resistant
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-1790 mm (70.47 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -358
Pitch-0.19 in
3.945
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.