Shop BESTORQ

Double Sided 5M timing belts, 385-D5M-150

  • Mfr # 385-D5M-150

  • Zoro # G906401212


product price:  $349.99
/ea
Free Shipping & Returns

Key Features

Top Width
150 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.21 in
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
385-D5M-150
Zoro #
G906401212
UPC #
-
Country of Origin
China

Dimensions

Top Width
150 mm
Height
0.21 in
Pitch Length
385 mm
Belt Trade Size
D5M

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Weight
0.84
Banded Belt
No
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Tooth Location
Two Sides
Maximum Operating Temperature
160 Degrees F
Industry Number
385-D5M-150
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Number of Teeth
77
Pitch
5 mm
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-385 mm (15.16 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -77
Pitch-0.19 in
0.84
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.