Shop BESTORQ

Double Sided 5M timing belts, 390-D5M-150

  • Mfr # 390-D5M-150

  • Zoro # G906402769


product price:  $344.99
/ea
Free Shipping & Returns

Key Features

Top Width
150 mm
Standards
RMA
Height
0.21 in
Gearbelt Type
Double Side Timing Belt
Weight
0.855
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
390-D5M-150
Zoro #
G906402769
UPC #
-
Country of Origin
China

Dimensions

Top Width
150 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
390 mm

Details

Standards
RMA
Gearbelt Type
Double Side Timing Belt
Weight
0.855
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Pitch
5 mm
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Number of Teeth
78
Industry Number
390-D5M-150
Item
Timing Belt
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-150 mm (5.91 in)
Material-Rubber
Pitch Length-390 mm (15.36 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -78
Pitch-0.19 in
0.855
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.