
Shop BESTORQ
See all product information
Double Sided 5M timing belts, 430-D5M-85
Mfr # 430-D5M-85
Zoro # G806406850
product price:Â $222.99
/ea
Free Shipping & Returns
Key Features
Top Width
85 mm
Temp. Range
-30 F to 160 F
Height
0.21 in
Standards
RMA
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
430-D5M-85
Zoro #
G806406850
UPC #
-
Country of Origin
China
Dimensions
Top Width
85 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
430 mm
Details
Temp. Range
-30 F to 160 F
Standards
RMA
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Weight
0.5355
Number of Ribs
1
Belt Coating
Nylon
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Number of Teeth
86
Pitch
5 mm
Item
Timing Belt
Industry Number
430-D5M-85
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-430 mm (16.93 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -86
Pitch-0.19 in
0.5355
Oil and Heat resistant
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-430 mm (16.93 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -86
Pitch-0.19 in
0.5355
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.