
Double Sided 5M timing belts, 475-D5M-09
Mfr # 475-D5M-09
Zoro # G606425860
product price:Â $28.19
/eaKey Features
Top Width
9 mm
Height
0.21 in
Banded Belt
No
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
475-D5M-09
Zoro #
G606425860
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.21 in
Pitch Length
475 mm
Belt Trade Size
D5M
Details
Banded Belt
No
Number of Ribs
1
Gearbelt Type
Double Side Timing Belt
Weight
0.063
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
95
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Industry Number
475-D5M-09
Item
Timing Belt
Reinforcing Cord Material
Fiberglass
Pitch
5 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-475 mm (18.71 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -95
Pitch-0.19 in
0.063
Oil and Heat resistant
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-475 mm (18.71 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -95
Pitch-0.19 in
0.063
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.