Shop BESTORQ

Double Sided 5M timing belts, 520-D5M-20

  • Mfr # 520-D5M-20

  • Zoro # G006411524


product price:  $57.45
/ea

Key Features

Top Width
20 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Height
0.21 in
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
520-D5M-20
Zoro #
G006411524
UPC #
-
Country of Origin
China

Dimensions

Top Width
20 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
520 mm

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Number of Ribs
1
Temp. Range
-30 F to 160 F
Weight
0.152
Banded Belt
No
Standards
RMA
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Industry Number
520-D5M-20
Tooth Location
Two Sides
Number of Teeth
104

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-520 mm (20.47 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -104
Pitch-0.19 in
0.152
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.