Shop BESTORQ
See all product information
Double Sided 5M timing belts, 580-D5M-20
Mfr # 580-D5M-20
Zoro # G906414793
product price:Â $55.89
/eaKey Features
Top Width
20 mm
Weight
0.17
Height
0.21 in
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
580-D5M-20
Zoro #
G906414793
UPC #
-
Country of Origin
China
Dimensions
Top Width
20 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
580 mm
Details
Weight
0.17
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Industry Number
580-D5M-20
Tooth Location
Two Sides
Number of Teeth
116
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Belt Coating
Nylon
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-580 mm (22.83 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -116
Pitch-0.19 in
0.17
Oil and Heat resistant
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-580 mm (22.83 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -116
Pitch-0.19 in
0.17
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.