Shop BESTORQ

Double Sided 5M timing belts, 580-D5M-85

  • Mfr # 580-D5M-85

  • Zoro # G406414781


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Top Width
85 mm
Gearbelt Type
Double Side Timing Belt
Height
0.21 in
Number of Ribs
1
Weight
0.7225
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
580-D5M-85
Zoro #
G406414781
UPC #
-
Country of Origin
China

Dimensions

Top Width
85 mm
Height
0.21 in
Pitch Length
580 mm
Belt Trade Size
D5M

Details

Gearbelt Type
Double Side Timing Belt
Number of Ribs
1
Weight
0.7225
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Item
Timing Belt
Industry Number
580-D5M-85
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
116
Pitch
5 mm
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-580 mm (22.83 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -116
Pitch-0.19 in
0.7225
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.