
Double Sided 5M timing belts, 830-D5M-09
Mfr # 830-D5M-09
Zoro # G306425528
product price:Â $30.39
/eaKey Features
Top Width
9 mm
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Number of Ribs
1
Height
0.21 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
830-D5M-09
Zoro #
G306425528
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
830 mm
Details
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Number of Ribs
1
Storage Temp.
40F-100F
Weight
0.1098
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Standards
RMA
Tooth Location
Two Sides
Industry Number
830-D5M-09
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
166
Item
Timing Belt
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Pitch
5 mm
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-830 mm (32.68 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -166
Pitch-0.19 in
0.1098
Oil and Heat resistant
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-830 mm (32.68 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -166
Pitch-0.19 in
0.1098
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.