Shop BESTORQ
See all product information
Double Sided 5M timing belts, 840-D5M-15
Mfr # 840-D5M-15
Zoro # G306426242
product price:Â $49.59
/eaKey Features
Top Width
15 mm
Temp. Range
-30 F to 160 F
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
840-D5M-15
Zoro #
G306426242
UPC #
-
Country of Origin
China
Dimensions
Top Width
15 mm
Height
0.21 in
Pitch Length
840 mm
Belt Trade Size
D5M
Details
Temp. Range
-30 F to 160 F
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Weight
0.1845
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
168
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Item
Timing Belt
Industry Number
840-D5M-15
Pitch
5 mm
Belt Coating
Nylon
Tooth Shape
HTD Curvilinear
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-840 mm (33.07 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -168
Pitch-0.19 in
0.1845
Oil and Heat resistant
Top Width-15 mm (0.59 in)
Material-Rubber
Pitch Length-840 mm (33.07 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -168
Pitch-0.19 in
0.1845
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.