Shop BESTORQ

Double Sided 5M timing belts, 890-D5M-85

  • Mfr # 890-D5M-85

  • Zoro # G306411507


product price:  $278.99
/ea
Free Shipping & Returns

Key Features

Top Width
85 mm
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Weight
1.1135
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
890-D5M-85
Zoro #
G306411507
UPC #
-
Country of Origin
China

Dimensions

Top Width
85 mm
Height
0.21 in
Belt Trade Size
D5M
Pitch Length
890 mm

Details

Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Double Side Timing Belt
Weight
1.1135
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Number of Ribs
1
Maximum Operating Temperature
160 Degrees F
Number of Teeth
178
Item
Timing Belt
Pitch
5 mm
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Industry Number
890-D5M-85
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-85 mm (3.35 in)
Material-Rubber
Pitch Length-890 mm (35.04 in)
Height-0.21 in
Number of Ribs-1
Number of Teeth -178
Pitch-0.19 in
1.1135
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.