Shop BESTORQ

Double Sided 8M timing belts, 1416-D8M-20

  • Mfr # 1416-D8M-20

  • Zoro # G306424606


product price:  $97.19
/ea

Key Features

Top Width
20 mm
Storage Temp.
40F-100F
Number of Ribs
1
Banded Belt
No
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1416-D8M-20
Zoro #
G306424606
UPC #
-
Country of Origin
China

Dimensions

Top Width
20 mm
Height
0.32 in
Pitch Length
1416 mm
Belt Trade Size
D8M

Details

Storage Temp.
40F-100F
Number of Ribs
1
Banded Belt
No
Temp. Range
-30 F to 160 F
Weight
0.54
Standards
RMA
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Belt Coating
Nylon
Number of Teeth
177
Maximum Operating Temperature
160 Degrees F
Industry Number
1416-D8M-20
Belt Material
Neoprene/Chloroprene Polymer
Reinforcing Cord Material
Fiberglass
Tooth Location
Two Sides
Pitch
8 mm
Item
Timing Belt
Tooth Shape
HTD Curvilinear

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-1416 mm (55.75 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -177
Pitch-0.31 in
0.54
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.