Shop BESTORQ
See all product information
Double Sided 8M timing belts, 1440-D8M-09
Mfr # 1440-D8M-09
Zoro # G306411491
product price:Â $43.69
/eaKey Features
Top Width
9 mm
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1440-D8M-09
Zoro #
G306411491
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
1440 mm
Details
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Storage Temp.
40F-100F
Weight
4.32
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Belt Coating
Nylon
Industry Number
1440-D8M-09
Maximum Operating Temperature
160 Degrees F
Tooth Shape
HTD Curvilinear
Number of Teeth
180
Pitch
8 mm
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt
Tooth Location
Two Sides
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-1440 mm (56.7 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-1440 mm (56.7 in)
Number of Teeth -180
Pitch-8
4.32
Oil and Heat resistant
Top Width-9 mm (0.36 in)
Material-Rubber
Pitch Length-1440 mm (56.7 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-1440 mm (56.7 in)
Number of Teeth -180
Pitch-8
4.32
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.