Shop BESTORQ

Double Sided 8M timing belts, 1504-D8M-20

  • Mfr # 1504-D8M-20

  • Zoro # G606426331


product price:  $94.99
/ea

Key Features

Top Width
20 mm
Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1504-D8M-20
Zoro #
G606426331
UPC #
-
Country of Origin
China

Dimensions

Top Width
20 mm
Height
0.32 in
Pitch Length
1504 mm
Belt Trade Size
D8M

Details

Gearbelt Type
Double Side Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Storage Temp.
40F-100F
Number of Ribs
1
Weight
0.58
Standards
RMA
Banded Belt
No
Industry Number
1504-D8M-20
Item
Timing Belt
Tooth Location
Two Sides
Belt Coating
Nylon
Pitch
8 mm
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
HTD Curvilinear
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Number of Teeth
188

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-20 mm (0.79 in)
Material-Rubber
Pitch Length-1504 mm (59.21 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -188
Pitch-0.31 in
0.58
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.