Shop BESTORQ

Double Sided 8M timing belts, 1520-D8M-50

  • Mfr # 1520-D8M-50

  • Zoro # G606412655


product price:  $222.99
/ea
Free Shipping & Returns

Key Features

Top Width
50 mm
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1520-D8M-50
Zoro #
G606412655
UPC #
-
Country of Origin
China

Dimensions

Top Width
50 mm
Height
0.32 in
Belt Trade Size
D8M
Pitch Length
1520 mm

Details

Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Number of Ribs
1
Standards
RMA
Weight
4.56
Storage Temp.
40F-100F
Banded Belt
No
Industry Number
1520-D8M-50
Tooth Shape
HTD Curvilinear
Tooth Location
Two Sides
Number of Teeth
190
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-50 mm (1.97 in)
Material-Rubber
Pitch Length-1520 mm (59.85 in)
Height-0.32 in
Number of Ribs-1
Pitch Length-1520 mm (59.85 in)
Number of Teeth -190
Pitch-8
4.56
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.