Shop BESTORQ
See all product information
Double Sided 8M timing belts, 2352-D8M-100
Mfr # 2352-D8M-100
Zoro # G606425587
product price:Â $698.99
/ea
Free Shipping & Returns
Key Features
Top Width
100 mm
Weight
4.52
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2352-D8M-100
Zoro #
G606425587
UPC #
-
Country of Origin
China
Dimensions
Top Width
100 mm
Height
0.32 in
Pitch Length
2352 mm
Belt Trade Size
D8M
Details
Weight
4.52
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Standards
RMA
Number of Ribs
1
Industry Number
2352-D8M-100
Number of Teeth
294
Tooth Location
Two Sides
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Pitch
8 mm
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-2352 mm (92.6 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -294
Pitch-0.31 in
4.52
Oil and Heat resistant
Top Width-100 mm (3.94 in)
Material-Rubber
Pitch Length-2352 mm (92.6 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -294
Pitch-0.31 in
4.52
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.