Shop BESTORQ

Double Sided 8M timing belts, 3048-D8M-09

  • Mfr # 3048-D8M-09

  • Zoro # G406412664


product price:  $87.29
/ea

Key Features

Top Width
9 mm
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.53
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3048-D8M-09
Zoro #
G406412664
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.32 in
Pitch Length
3048 mm
Belt Trade Size
D8M

Details

Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.53
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Standards
RMA
Number of Ribs
1
Banded Belt
No
Temp. Range
-30 F to 160 F
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Industry Number
3048-D8M-09
Item
Timing Belt
Number of Teeth
381
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Pitch
8 mm
Tooth Shape
HTD Curvilinear
Belt Material
Neoprene/Chloroprene Polymer

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-3048 mm (120 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -381
Pitch-0.31 in
0.53
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.