Shop BESTORQ

Double Sided 8M timing belts, 624-D8M-09

  • Mfr # 624-D8M-09

  • Zoro # G906413475


product price:  $66.29
/ea

Key Features

Top Width
9 mm
Weight
0.11
Standards
RMA
Number of Ribs
1
Height
0.32 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
624-D8M-09
Zoro #
G906413475
UPC #
-
Country of Origin
China

Dimensions

Top Width
9 mm
Height
0.32 in
Pitch Length
624 mm
Belt Trade Size
D8M

Details

Weight
0.11
Standards
RMA
Number of Ribs
1
Banded Belt
No
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Double Side Timing Belt
Temp. Range
-30 F to 160 F
Tooth Location
Two Sides
Industry Number
624-D8M-09
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Item
Timing Belt
Tooth Shape
HTD Curvilinear
Pitch
8 mm
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
78

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-624 mm (24.57 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -78
Pitch-0.31 in
0.11
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.