Shop BESTORQ

Double Sided 8M timing belts, 728-D8M-200

  • Mfr # 728-D8M-200

  • Zoro # G406416525


product price:  $1,361.99
/ea
Free Shipping & Returns

Key Features

Top Width
200 mm
Standards
RMA
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
728-D8M-200
Zoro #
G406416525
UPC #
-
Country of Origin
China

Dimensions

Top Width
200 mm
Height
0.32 in
Pitch Length
728 mm
Belt Trade Size
D8M

Details

Standards
RMA
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Weight
2.8
Number of Ribs
1
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Tooth Location
Two Sides
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
91
Item
Timing Belt
Pitch
8 mm
Industry Number
728-D8M-200
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-200 mm (7.87 in)
Material-Rubber
Pitch Length-728 mm (28.66 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -91
Pitch-0.31 in
2.8
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.