
Double Sided 8M timing belts, 784-D8M-09
Mfr # 784-D8M-09
Zoro # G706400767
product price:Â $62.49
/eaKey Features
Top Width
9 mm
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Height
0.32 in
Number of Ribs
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
784-D8M-09
Zoro #
G706400767
UPC #
-
Country of Origin
China
Dimensions
Top Width
9 mm
Height
0.32 in
Pitch Length
784 mm
Belt Trade Size
D8M
Details
Gearbelt Type
Double Side Timing Belt
Storage Temp.
40F-100F
Number of Ribs
1
Weight
0.14
Temp. Range
-30 F to 160 F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Pitch
8 mm
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
784-D8M-09
Maximum Operating Temperature
160 Degrees F
Number of Teeth
98
Belt Coating
Nylon
Tooth Location
Two Sides
Tooth Shape
HTD Curvilinear
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-784 mm (30.87 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -98
Pitch-0.31 in
0.14
Oil and Heat resistant
Top Width-09 mm (0.35 in)
Material-Rubber
Pitch Length-784 mm (30.87 in)
Height-0.32 in
Number of Ribs-1
Number of Teeth -98
Pitch-0.31 in
0.14
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.