Shop BESTORQ
See all product information
Create Account
H Timing Belts
Mfr # 1035H200
Zoro # G606415816
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Top Width
2 in
Weight
1.66
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1035H200
Zoro #
G606415816
UPC #
-
Country of Origin
China
Dimensions
Top Width
2 in
Height
0.090 in
Belt Trade Size
H
Pitch Length
103.5 in
Details
Weight
1.66
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Banded Belt
No
Gearbelt Type
Timing Belt
Storage Temp.
40F-100F
Pitch
1/2 in
Tooth Location
One Side
Number of Teeth
207
Industry Number
1035H200
Belt Material
Neoprene/Chloroprene Polymer
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Item
Timing Belt
Maximum Operating Temperature
160 Degrees F
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-103.5 in
Height-0.090 in
Number of Ribs-1
Pitch Length-103.5 in
Number of Teeth -207
Pitch-0.5 in
1.66
Oil and Heat resistant
Top Width-2 in
Material-Rubber
Pitch Length-103.5 in
Height-0.090 in
Number of Ribs-1
Pitch Length-103.5 in
Number of Teeth -207
Pitch-0.5 in
1.66
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.