Shop BESTORQ
See all product information
Create Account
H Timing Belts
Mfr # 1270H300
Zoro # G906398154
product price:Â $279.99
/ea
Free Shipping & Returns
Key Features
Top Width
3 in
Number of Ribs
1
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1270H300
Zoro #
G906398154
UPC #
-
Country of Origin
China
Dimensions
Top Width
3 in
Height
0.09 in
Pitch Length
127 in
Belt Trade Size
H
Details
Number of Ribs
1
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Standards
RMA
Storage Temp.
40F-100F
Weight
2.17
Banded Belt
No
Item
Timing Belt
Number of Teeth
254
Pitch
1/2 in
Belt Coating
Nylon
Industry Number
1270H300
Tooth Shape
Trapezoidal
Reinforcing Cord Material
Fiberglass
Tooth Location
One Side
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3 in
Material-Rubber
Pitch Length-127 in
Height-0.09 in
Number of Ribs-1
Pitch Length-127 in
Number of Teeth -254
Pitch-0.5 in
2.17
Oil and Heat resistant
Top Width-3 in
Material-Rubber
Pitch Length-127 in
Height-0.09 in
Number of Ribs-1
Pitch Length-127 in
Number of Teeth -254
Pitch-0.5 in
2.17
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.