Shop BESTORQ

H Timing Belts

  • Mfr # 1280H075

  • Zoro # G906416346


product price:  $56.25
/ea

Key Features

Top Width
3/4 in
Gearbelt Type
Timing Belt
Banded Belt
No
Number of Ribs
1
Weight
0.77
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1280H075
Zoro #
G906416346
UPC #
-
Country of Origin
China

Dimensions

Top Width
3/4 in
Height
0.09 in
Pitch Length
128 in
Belt Trade Size
H

Details

Gearbelt Type
Timing Belt
Banded Belt
No
Number of Ribs
1
Weight
0.77
Features
Oil, Heat and crack resistant, 5 years of shelf life
Storage Temp.
40F-100F
Standards
RMA
Temp. Range
-30 F to 160 F
Maximum Operating Temperature
160 Degrees F
Industry Number
1280H075
Item
Timing Belt
Belt Material
Neoprene/Chloroprene Polymer
Number of Teeth
256
Tooth Location
One Side
Pitch
1/2 in
Reinforcing Cord Material
Fiberglass
Tooth Shape
Trapezoidal
Belt Coating
Nylon

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3/4 in
Material-Rubber
Pitch Length-128 in
Height-0.09 in
Number of Ribs-1
Pitch Length-128 in
Number of Teeth -256
Pitch-0.5 in
0.77
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.