Shop BESTORQ

H Timing Belts

  • Mfr # 1380H200

  • Zoro # G906416582


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Top Width
2 in
Number of Ribs
1
Banded Belt
No
Weight
2.21
Storage Temp.
40F-100F
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1380H200
Zoro #
G906416582
UPC #
-
Country of Origin
China

Dimensions

Top Width
2 in
Height
0.09 in
Pitch Length
138 in
Belt Trade Size
H

Details

Number of Ribs
1
Banded Belt
No
Weight
2.21
Storage Temp.
40F-100F
Gearbelt Type
Timing Belt
Standards
RMA
Temp. Range
-30 F to 160 F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Belt Coating
Nylon
Belt Material
Neoprene/Chloroprene Polymer
Tooth Location
One Side
Number of Teeth
276
Industry Number
1380H200
Maximum Operating Temperature
160 Degrees F
Tooth Shape
Trapezoidal
Pitch
1/2 in
Reinforcing Cord Material
Fiberglass
Item
Timing Belt

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-2 in
Material-Rubber
Pitch Length-138 in
Height-0.09 in
Number of Ribs-1
Pitch Length-138 in
Number of Teeth -276
Pitch-0.5 in
2.21
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.