Shop BESTORQ
See all product information
H Timing Belts
Mfr # 1440H300
Zoro # G606397723
product price:Â $225.99
/ea
Free Shipping & Returns
Key Features
Top Width
3 in
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Ribs
1
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1440H300
Zoro #
G606397723
UPC #
-
Country of Origin
China
Dimensions
Top Width
3 in
Height
0.09 in
Belt Trade Size
H
Pitch Length
144 in
Details
Storage Temp.
40F-100F
Features
Oil, Heat and crack resistant, 5 years of shelf life
Temp. Range
-30 F to 160 F
Number of Ribs
1
Gearbelt Type
Timing Belt
Weight
2.46
Standards
RMA
Banded Belt
No
Tooth Location
One Side
Item
Timing Belt
Number of Teeth
288
Industry Number
1440H300
Belt Material
Neoprene/Chloroprene Polymer
Pitch
1/2 in
Tooth Shape
Trapezoidal
Belt Coating
Nylon
Maximum Operating Temperature
160 Degrees F
Reinforcing Cord Material
Fiberglass
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-3 in
Material-Rubber
Pitch Length-144 mm (5.67 in)
Height-0.09 in
Number of Ribs-1
Pitch Length-144 mm (5.67 in)
Number of Teeth -288
Pitch-0.5 in
2.46
Oil and Heat resistant
Top Width-3 in
Material-Rubber
Pitch Length-144 mm (5.67 in)
Height-0.09 in
Number of Ribs-1
Pitch Length-144 mm (5.67 in)
Number of Teeth -288
Pitch-0.5 in
2.46
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.