Shop BESTORQ
See all product information
H Timing Belts
Mfr # 165H150
Zoro # G606406678
product price:Â $26.59
/eaKey Features
Top Width
1-1/2 in
Standards
RMA
Weight
0.14
Number of Ribs
1
Storage Temp.
40F-100F
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
165H150
Zoro #
G606406678
UPC #
-
Country of Origin
China
Dimensions
Top Width
1-1/2 in
Height
0.09 in
Belt Trade Size
H
Pitch Length
16.5 in
Details
Standards
RMA
Weight
0.14
Number of Ribs
1
Storage Temp.
40F-100F
Banded Belt
No
Features
Oil, Heat and crack resistant, 5 years of shelf life
Gearbelt Type
Timing Belt
Temp. Range
-30 F to 160 F
Belt Coating
Nylon
Reinforcing Cord Material
Fiberglass
Maximum Operating Temperature
160 Degrees F
Item
Timing Belt
Pitch
1/2 in
Industry Number
165H150
Tooth Location
One Side
Number of Teeth
33
Tooth Shape
Trapezoidal
Belt Material
Neoprene/Chloroprene Polymer
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1-1/2 in
Material-Rubber
Pitch Length-16.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-16.5 in
Number of Teeth -33
Pitch-0.5 in
0.14
Oil and Heat resistant
Top Width-1-1/2 in
Material-Rubber
Pitch Length-16.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-16.5 in
Number of Teeth -33
Pitch-0.5 in
0.14
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.