Shop BESTORQ

H Timing Belts

  • Mfr # 330H150

  • Zoro # G906424624


product price:  $44.65
/ea

Key Features

Top Width
1.5 in
Standards
RMA
Number of Ribs
1
Storage Temp.
40F-100F
Weight
0.28
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
330H150
Zoro #
G906424624
UPC #
-
Country of Origin
China

Dimensions

Top Width
1.5 in
Height
0.09 in
Belt Trade Size
H
Pitch Length
33 in

Details

Standards
RMA
Number of Ribs
1
Storage Temp.
40F-100F
Weight
0.28
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Features
Oil, Heat and crack resistant, 5 years of shelf life
Banded Belt
No
Reinforcing Cord Material
Fiberglass
Belt Coating
Nylon
Pitch
0.5 in
Number of Teeth
66
Maximum Operating Temperature
160 Degrees F
Belt Material
Neoprene/Chloroprene Polymer
Industry Number
330H150
Tooth Shape
Trapezoidal
Item
Timing Belt
Tooth Location
One Side

Description

All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1-1/2 in
Material-Rubber
Pitch Length-33 in
Height-0.09 in
Number of Ribs-1
Pitch Length-33 in
Number of Teeth -66
Pitch-0.5 in
0.28
Oil and Heat resistant

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.