
H Timing Belts
Mfr # 345H100
Zoro # G606425716
product price:Â $27.15
/eaKey Features
Top Width
1 in
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
345H100
Zoro #
G606425716
UPC #
-
Country of Origin
China
Dimensions
Top Width
1 in
Height
0.09 in
Details
Storage Temp.
40F-100F
Temp. Range
-30 F to 160 F
Gearbelt Type
Timing Belt
Standards
RMA
Number of Ribs
1
Features
Oil, Heat and crack resistant, 5 years of shelf life
Weight
0.2
Banded Belt
No
Description
All Bestorq belts are designed to perform at the identical or higher level than all other major Manufacturer's belts of the same type. The outer fabric wrap is treated with highly oil and heat resistant, engineered synthetic rubber compound, specifically compounded for excellent wear resistance, proven through thousands of hours of testing.
Top Width-1 in
Material-Rubber
Pitch Length-34.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-34.5 in
Number of Teeth -69
Pitch-0.5 in
0.2
Oil and Heat resistant
Top Width-1 in
Material-Rubber
Pitch Length-34.5 in
Height-0.09 in
Number of Ribs-1
Pitch Length-34.5 in
Number of Teeth -69
Pitch-0.5 in
0.2
Oil and Heat resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.